Phoenix Contact 3030747 Partition Plate | Graybar Store
Phoenix Contact - Partition Plate - 3030747
+ / - Hover over image to Zoom
Other Views

    Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030747
    SKU: 99694654
    $1.15
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:88.7 mm
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030747
    • Color Grey
    • Height 53 mm
    • Length 88.7 mm
    • Width (mm) 2 mm
    • Packaging 50
    • Country of Origin DE - Germany
    Product Overview:
    Partition Plate, Packaging: 50, Gray, Width (mm): 2 mm, Height: 53 mm