Phoenix Contact 3004210 Partition Plate | Graybar Store
Phoenix Contact - Partition Plate - 3004210
+ / - Hover over image to Zoom
Other Views

    Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3004210
    SKU: 99694324
    $1.49
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:60 mm
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3004210
    • Color Grey
    • Height 63.5 mm
    • Length 60 mm
    • Width (mm) 2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Partition Plate, Packaging: 50, Gray, Width (mm): 2 mm, Height: 63.5 mm