Phoenix Contact 2771065 Partition Plate | Graybar Store
Phoenix Contact - Partition Plate - 2771065
+ / - Hover over image to Zoom
Other Views

    Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 2771065
    SKU: 99694041
    $2.19
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:75 mm
    Width (mm):2.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2771065
    • Color Grey
    • Height 67 mm
    • Length 75 mm
    • Width (mm) 2.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Partition Plate, Packaging: 50, Gray, Width (mm): 2.5 mm, Height: 67 mm