Phoenix Contact 1413272 Partition Plate | Graybar Store
Phoenix Contact - Partition Plate - 1413272
+ / - Hover over image to Zoom
Other Views

    Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 1413272
    SKU: 99693514
    $1.85
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:65.3 mm
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1413272
    • Color Grey
    • Height 60 mm
    • Length 65.3 mm
    • Width (mm) 2 mm
    • Packaging 50
    • Country of Origin DE - Germany
    Product Overview:
    Partition Plate, Packaging: 50, Gray, Width (mm): 2 mm, Height: 60 mm