Phoenix Contact 0790475 Partition Plate | Graybar Store
Phoenix Contact - Partition Plate - 0790475
+ / - Hover over image to Zoom
Other Views

    Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 0790475
    SKU: 99693249
    $1.52
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:69 mm
    Width (mm):1.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0790475
    • Color Grey
    • Height 57 mm
    • Length 69 mm
    • Width (mm) 1.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Partition Plate, Packaging: 50, Gray, Width (mm): 1.5 mm, Height: 57 mm