Thomas and Betts 52 PD 2 Partition 4 in. Square for 2-1/8 in. Deep Boxes with 1-1/4, 1-1/2 or 2 in. Raised Covers | Graybar Store
Thomas and Betts - Partition 4 in. Square for 2-1/8 in. Deep Boxes with 1-1/4, 1-1/2 or 2 in. Raised Covers - 52 PD 2
+ / - Hover over image to Zoom
Other Views

    Partition 4 in. Square for 2-1/8 in. Deep Boxes with 1-1/4, 1-1/2 or 2 in. Raised Covers

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 PD 2
    SKU: 88254775
    $12.17
    Checking Pricing
         
    Accommodates:1-1/4, 1-1/2 or 2 in. Raised Cover
    Use With:2-1/8 in. Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 PD 2
    • Accommodates 1-1/4, 1-1/2 or 2 in. Raised Cover
    • Materials Galvanized Steel
    Product Overview:
    Galvanized 4 in. square steel partition used on 2-1/8 in. deep boxes with 1-1/4, 1-1/2 or 2 in. raised covers.
    • Dimensions: 4 x 4 x 2-1/8 inches
    • Use with (2) device square cut tile wall cover 1-1/4, 1-1/2 or 2 in. raised