Thomas and Betts 52 PS 1 Partition 4 in. Square for 1-1/2 in. Deep Boxes with 1/2, 3/4 or 1 in. Raised Covers | Graybar Store
Thomas and Betts - Partition 4 in. Square for 1-1/2 in. Deep Boxes with 1/2, 3/4 or 1 in. Raised Covers - 52 PS 1
+ / - Hover over image to Zoom
Other Views

    Partition 4 in. Square for 1-1/2 in. Deep Boxes with 1/2, 3/4 or 1 in. Raised Covers

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 PS 1
    SKU: 88254776
    $9.91
    Checking Pricing
         
    Accommodates:1/2, 3/4 or 1 in. Raised Cover
    Use With:1-1/2 in. Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 PS 1
    • Accommodates 1/2, 3/4 or 1 in. Raised Cover
    • Materials Galvanized Steel
    Product Overview:
    Galvanized 4 in. square steel partition used on 1-1/2 in. deep boxes with 1/2, 3/4 or 1 in. raised covers.
    • Dimensions: 4 x 4 x 1-1/2 inches