Thomas and Betts 52 PS 2 Partition 4 in. Square for 1-1/2 in. Deep Boxes | Graybar Store
Thomas and Betts - Partition 4 in. Square for 1-1/2 in. Deep Boxes - 52 PS 2
+ / - Hover over image to Zoom
Other Views

    Partition 4 in. Square for 1-1/2 in. Deep Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 PS 2
    SKU: 88254777
    $3.09
    Checking Pricing
         
    Accommodates:1-1/4, 1-1/2 or 2 in. Raised Cover
    Use With:1-1/2 in. Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 PS 2
    • Accommodates 1-1/4, 1-1/2 or 2 in. Raised Cover
    • Materials Galvanized Steel
    Product Overview:
    Galvanized 4 in. square steel partition used on 1-1/2 in. deep boxes with 1-1/4, 1-1/2 or 2 in. raised covers.
    • Dimensions: 4 x 4 x 1-1/2 inches