Thomas and Betts RC250 Partially Insulated Sta-Kon® 250 Series Female Disconnects | Graybar Store
Thomas and Betts - Partially Insulated Sta-Kon® 250 Series Female Disconnects - RC250
+ / - Hover over image to Zoom
Other Views

    Partially Insulated Sta-Kon® 250 Series Female Disconnects

    Manufacturer: Thomas and Betts
    Manufacturer #: RC250
    SKU: 93161287
    $324.40
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Gender:Female
    Color:Yellow
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC250
    • Color Yellow
    • Gender Female
    • Wire Size 12 to 10 AWG
    Product Overview:
    Partially insulated female disconnect for wire size 16 to 14 AWG. 0.250 x 0.320 inch tab.
    The unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.