Pelco (Schneider Electric) PP450 Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome | Graybar Store
Pelco (Schneider Electric) - Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome - PP450
+ / - Hover over image to Zoom
Other Views

    Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: PP450
    SKU: 25059531
    $419.67
    Checking Pricing
         
    Size:(L) 37.7 x (H) 42.0 in.
    Capacity:up to 45 lbs
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # PP450
    • Size (L) 37.7 x (H) 42.0 in.
    • Capacity up to 45 lbs
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Parapet adapter mount for intercept or spectra and DF5 series pendant domes (or other domes utilizing 1.5 in. NPT threaded pipe for mounting). Supports upto 45 pounds. For indoor/outdoor use.
    In addition to the Pelco series of pendant domes, it is designed to be used with other medium-sized outdoor pendant domes that use a 1.5-inch NPT pipe. It can be used by all dome models that use a 1.5-inch NPT pipe. It is also designed to swivel totally, within available clearance limits, which gives flexibility to the configuration and allows for easy maintenance.