Pelco (Schneider Electric) PP350 Pelco Parapet Wall Mount For Spectra and DF5 Outdoor Pendant Domes | Graybar Store
Pelco (Schneider Electric) - Pelco Parapet Wall Mount For Spectra and DF5 Outdoor Pendant Domes - PP350
+ / - Hover over image to Zoom
Other Views

    Pelco Parapet Wall Mount For Spectra and DF5 Outdoor Pendant Domes

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: PP350
    SKU: 22122845
    $390.75
    Checking Pricing
         
    Size:(L) 25.5 x (H) 35.1 in.
    Capacity:up to 45 lbs
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # PP350
    • Size (L) 25.5 x (H) 35.1 in.
    • Capacity up to 45 lbs
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount for use with small and medium outdoor pendant Mount Domes 1.5-inch NPT supports up to 45 pounds. Parapet or vertical wall mount for small size pendant domes; mounts to inside or outside of parapet.