Pelco (Schneider Electric) Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome | Graybar Store
Pelco (Schneider Electric) - Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome
+ / - Hover over image to Zoom
Other Views

    Pelco Parapet Wall Mount for Spectra and DF5/8 Series Pendant Dome

    Manufacturer: Pelco (Schneider Electric)
         

    The Pelco parapet wall mount for Pelco's Pendant Series spectra and DF5/8 Series is constructed of aluminum and is designed for indoor and outdoor use.

    • Manufacturer Pelco (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Capacity
    Color / Finish
    Price
    PP350
    22122845
    (L) 25.5 x (H) 35.1 in.
    up to 45 lbs
    Light Grey
    $
    390
    .75
    /
    EA
    22122845
    Size
    (L) 25.5 x (H) 35.1 in.
    Capacity
    up to 45 lbs
    Color / Finish
    Light Grey
    $
    390
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP450
    25059531
    (L) 37.7 x (H) 42.0 in.
    up to 45 lbs
    Light Grey
    $
    419
    .67
    /
    EA
    25059531
    Size
    (L) 37.7 x (H) 42.0 in.
    Capacity
    up to 45 lbs
    Color / Finish
    Light Grey
    $
    419
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22122845 SKU, 22122845 ANALYTICS...
    Color / Finish
    Light Grey
    Price
    $
    390
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25059531 SKU, 25059531 ANALYTICS...
    Color / Finish
    Light Grey
    Price
    $
    419
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available