Hubbell Power Systems LC522AXB Parallel Groove Connector | Graybar Store
Hubbell Power Systems - Parallel Groove Connector - LC522AXB
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Hubbell Power Systems
    Manufacturer #: LC522AXB
    SKU: 88251533
    $4.03
    Checking Pricing
         
    Diameter (Inches):0.38
    Strand Size:1/4 to 3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # LC522AXB
    • Diameter (Inches) 0.38
    • Strand Size 1/4 to 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LC-500 Parallel Groove Connector, Aluminum Alloy, Diameter (Inches): 0.38 in, Strand Size: 1/4 to 3/8 in