Hubbell Power Systems LC51CXB Parallel Groove Connector | Graybar Store
Hubbell Power Systems - Parallel Groove Connector - LC51CXB
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Hubbell Power Systems
    Manufacturer #: LC51CXB
    SKU: 88251530
    $2.34
    Checking Pricing
         
    Length:1-1/4 in.
    Diameter (Inches):0.38
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # LC51CXB
    • Diameter (Inches) 0.38
    • Length 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LC-50 Parallel Groove Connector, Aluminum Alloy, Length: 1-1/4 in, Diameter (Inches): 0.38 in