Thomas and Betts Blackburn PAE4141-9 Parallel Groove Connector | Graybar Store
Thomas and Betts Blackburn - Parallel Groove Connector - PAE4141-9
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: PAE4141-9
    SKU: 88034525
    $8.89
    Checking Pricing
         
    Tap Conductor Size:4 to 6 AR AWG, 4/0 ACSR to 2 Sol AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # PAE4141-9
    • Tap Conductor Size 4 to 6 AR AWG, 4/0 ACSR to 2 Sol AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Parallel Groove Connector, Aluminum; Copper, Wire Size: 4 to 6 AR AWG; 4/0 ACSR to 2 Sol AWG, Tap Conductor Size: 4 to 6 AR AWG; 4/0 ACSR to 2 Sol AWG