Hubbell Power Systems LCU70066 Parallel Groove Connector | Graybar Store
Hubbell Power Systems - Parallel Groove Connector - LCU70066
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Hubbell Power Systems
    Manufacturer #: LCU70066
    SKU: 25677228
    Price pending
    Checking Pricing
         
    Length:6-3/4 in.
    Diameter (Inches):0.62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # LCU70066
    • Type Parallel Groove Connector
    • Diameter (Inches) 0.62
    • Length 6-3/4 in.
    • Material of Construction Aluminum Alloy
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LCU-700 Parallel Groove Connector, Aluminum Alloy, Length: 6-3/4 in, Diameter (Inches): 0.62 in