Hubbell Power Systems K41 Parallel Groove Connector | Graybar Store
Hubbell Power Systems - Parallel Groove Connector - K41
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Hubbell Power Systems
    Manufacturer #: K41
    SKU: 25618772
    Price pending
    Checking Pricing
         
    Length:1-3/8 in.
    Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # K41
    • Type Parallel Groove Connector
    • Diameter (Inches) 1/2
    • Length 1-3/8 in.
    • Material of Construction Bronze Alloy
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    K Parallel Groove Connector, Bronze Alloy, Length: 1-3/8 in, Diameter (Inches): 1/2 in