Burndy UCG25RS TAPIT™ Grounding Clamp, Parallel Groove, 6 Solid to 1/0 Strand AWG | Graybar Store
Burndy - TAPIT™ Grounding Clamp, Parallel Groove, 6 Solid to 1/0 Strand AWG - UCG25RS
+ / - Hover over image to Zoom
Other Views

    TAPIT™ Grounding Clamp, Parallel Groove, 6 Solid to 1/0 Strand AWG

    Manufacturer: Burndy
    Manufacturer #: UCG25RS
    SKU: 88048393
    $5.91
    Checking Pricing
         
    Wire Size:8 to 1/0 AWG
    Pipe Size (Inches):1-3/8 to 1-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UCG25RS
    • Type Parallel Groove
    • Brand TAPIT
    • Materials Aluminum
    • Pipe Size (Inches) 1-3/8 to 1-5/8 in.
    • Wire Size 8 to 1/0 AWG
    • For Use With ACSR, Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TAPIT™ Parallel Groove Clamp, Aluminum, Wire Size: 6 to 1/0 (ACSR, 6201 & 5005) AWG; 8 to 1/0 (Copper & Aluminum) AWG, Pipe Size (Inches): 1-3/8 to 1-5/8 in
    Clamp, Aluminum Alloy Body, Galvanized Steel Bolt, Square Shank Hex Head Round Collar Bolt, One/Two Wrench Installation, Conductor Material ALUMINUM/Copper/ACSR/6201/5005, 8 AWG Stranded (Aluminum/Copper, Groove A), 6 AWG (ACSR/6201/5005, Groove A), 8 AWG Stranded (Aluminum/Copper, Groove B), 6 AWG (ACSR/6201/5005, Groove B) Minimum Run Conductor Size, 1/0 AWG Stranded (Aluminum/Copper, Groove A), 1/0 AWG (ACSR/6201/5005, Groove A), 1/0 AWG Stranded (Aluminum/Copper, Groove B), 1/0 AWG (ACSR/6201/5005, Groove B) Maximum Run Conductor Size, 8 AWG Stranded (Aluminum/Copper, Groove A), 6 AWG (ACSR/6201/5005, Groove A), 8 AWG Stranded (Aluminum/Copper, Groove B), 6 AWG (ACSR/6201/5005, Groove B) Minimum Tap Conductor Size, 1/0 AWG Stranded (Aluminum/Copper, Groove A), 1/0 AWG (ACSR/6201/5005, Groove A), 1/0 AWG Stranded (Aluminum/Copper, Groove B), 1/0 AWG (ACSR/6201/5005, Groove B) Maximum Tap Conductor Size, UCG-RS Model, With Strip Seal