Newton Instrument 0010020130 Parallel Auxiliary Framing Channel | Graybar Store
Newton Instrument - Parallel Auxiliary Framing Channel - 0010020130
+ / - Hover over image to Zoom
Other Views

    Parallel Auxiliary Framing Channel

    Manufacturer: Newton Instrument
    Manufacturer #: 0010020130
    SKU: 88185786
    $15.50
    Checking Pricing
         
    Height (Inches):1
    Length:2 ft.
    Width (Inches):2
    Brand or Series:100201
    Channel Dimensions (Inches):2 W x 1 H x 3/16 Thick
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0010020130
    • Color Grey
    • Brand or Series 100201
    • Channel Dimensions (Inches) 2 W x 1 H x 3/16 Thick
    • Channel Material Hot Rolled Steel
    • Height (Inches) 1
    • Length 2 ft.
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Parallel Auxiliary Framing Channel, Gray, Width (Inches): 2 in, Height (Inches): 1 in, Length: 2 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings