Lithonia Lighting 2PM3NGB33218LDMVLT1/3GEB10ISPWS1836LP835 Parabolic Troffer | Graybar Store
Lithonia Lighting - Parabolic Troffer - 2PM3NGB33218LDMVLT1/3GEB10ISPWS1836LP835
+ / - Hover over image to Zoom
Other Views

    Parabolic Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2PM3NGB33218LDMVLT1/3GEB10ISPWS1836LP835
    SKU: 25501016
    $93.01
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32 W
    No. of Ballasts:3
    Ballast Type:Electronic Instant Start
    Additional Features:Integral T-Bar Safety Clips Hold Fixture To T-Bar Securely; Open Area Applications And Electronic Offices Where Optical
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2PM3NGB33218LDMVLT1/3GEB10ISPWS1836LP835
    • Color White
    • Additional Features Integral T-Bar Safety Clips Hold Fixture To T-Bar Securely; Open Area Applications And Electronic Offices Where Optical
    • Ballast Type Electronic Instant Start
    • Brand PARAMAX
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Ballasts 3
    • No. of Lamps 3
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PARAMAX® 2PM3N Parabolic Troffer, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W