Lithonia Lighting PT2UA MV Parabolic Troffer | Graybar Store
Lithonia Lighting - Parabolic Troffer - PT2UA MV
+ / - Hover over image to Zoom
Other Views

    Parabolic Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: PT2UA MV
    SKU: 25231849
    $69.65
    Checking Pricing
         
    No. of Lamps:2
    Fixture Size (feet):2 x 2 ft
    Lamp Watts:32 W
    No. of Ballasts:1
    Additional Features:Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:2850 Lumens
    Ballast Type:Electronic Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PT2UA MV
    • Color White
    • Additional Features Open Area Applications And Electronic Offices Where Optical Control; Parabolic; Visual Comfort And Light Cut-Off Are
    • Ballast Type Electronic Instant Start
    • Brand Contractor Select
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Lumen Output 2850 Lumens
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series Parabolic
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Parabolic Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W