Cooper Lighting (Eaton) AP32U Parabolic Light | Graybar Store
Cooper Lighting (Eaton) - Parabolic Light - AP32U
+ / - Hover over image to Zoom
Other Views

    Parabolic Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AP32U
    SKU: 25024636
    $108.92
    Checking Pricing
         
    No. of Lamps:2
    Fixture Size (feet):2 x 2
    Ballast Type:Electronic
    No. of Ballasts:1
    Additional Features:Parabolic
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AP32U
    • Color White
    • Additional Features Parabolic
    • Ballast Type Electronic
    • Brand Eaton
    • Fixture Size (feet) 2 x 2
    • Lamp Type Fluorescent
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Parabolic Light, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White