GE Lighting 200PAR PAR56 Screw Terminal Base Locomotive Lamp | Graybar Store
GE Lighting - PAR56 Screw Terminal Base Locomotive Lamp - 200PAR
+ / - Hover over image to Zoom
Other Views

    PAR56 Screw Terminal Base Locomotive Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 200PAR
    SKU: 88110844
    $28.54
    Checking Pricing
         
    Packaging:12 Per Case
    Rated Life (Hour):350
    Wattage:200
    Alternate Manufacturer Part No.:20122
    Color:Clear
    Voltage Rating:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PAR
    • Color Clear
    • Alternate Manufacturer Part No. 20122
    • Base Type Screw Terminal
    • Bulb Shape PAR56
    • Rated Life (Hour) 350
    Product Overview:
    GE PAR56 - Train; Very Narrow Spot; Locomotive lamp.