GE Lighting MVR175/PAR38/FL1 PAR38 Multi-Vapor® MH, 175W, 3800K | Graybar Store
GE Lighting - PAR38 Multi-Vapor® MH, 175W, 3800K - MVR175/PAR38/FL1
+ / - Hover over image to Zoom
Other Views

    PAR38 Multi-Vapor® MH, 175W, 3800K

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/PAR38/FL1
    SKU: 96086555
    $70.52
    Checking Pricing
         
    Color Temperature (Kelvin):3800
    Initial Lumens:12000
    Packaging:6 Per Case
    Rated Life (Hour):7500
    Wattage:175
    Ballast Type:M57
    CRI:65
    Alternate Manufacturer Part No.:25218
    Additional Features:Clear, One-Piece PAR
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/PAR38/FL1
    • Additional Features Clear, One-Piece PAR
    • Alternate Manufacturer Part No. 25218
    • Ballast Type M57
    • Base Type E26
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3800
    Product Overview:
    Clear 175W GE Multi-Vapor® Quartz Metal Halide PAR38 with 7500 rated life hours.