GE Lighting 75PAR/3FL/MINE PAR38 Mine Flood Lamp, 120V | Graybar Store
GE Lighting - PAR38 Mine Flood Lamp, 120V - 75PAR/3FL/MINE
+ / - Hover over image to Zoom
Other Views

    PAR38 Mine Flood Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 75PAR/3FL/MINE
    SKU: 88111529
    $9.92
    Checking Pricing
         
    Initial Lumens:765
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:75
    Voltage Rating:120
    Alternate Manufacturer Part No.:80316
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75PAR/3FL/MINE
    • Alternate Manufacturer Part No. 80316
    • Base Type Medium Side Prong
    • Bulb Shape PAR38
    • Initial Lumens 765
    • Rated Life (Hour) 2000
    Product Overview:
    Mine flood 75W 120V PAR38 incandescent lamp with medium side prong base, 765 initial lumens and 2000 rated life hours.