GE Lighting FLE26/2/PAR38/XL PAR38 CFL 26W Reflector | Graybar Store
GE Lighting - PAR38 CFL 26W Reflector - FLE26/2/PAR38/XL
+ / - Hover over image to Zoom
Other Views

    PAR38 CFL 26W Reflector

    Manufacturer: GE Lighting
    Manufacturer #: FLE26/2/PAR38/XL
    SKU: 25052252
    $111.84
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):10000
    Initial Lumens:1300
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
    Alternate Manufacturer Part No.:80895
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26/2/PAR38/XL
    • Alternate Manufacturer Part No. 80895
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1300
    Product Overview:
    Floodlight PAR38 26W/120V self-ballasted CFL with medium base, color temperature 2700K, 10000 rated life hours, initial lumens 1300, 6 per package for use on retail/hospitality applications.
    • Energy Star®
    • CRI 82
    • Nominal Length 5.5 Inch
    • Alternate Part Number: 80895