GE Lighting PAR38 CFL 26W Reflector | Graybar Store
GE Lighting - PAR38 CFL 26W Reflector
+ / - Hover over image to Zoom
Other Views

    PAR38 CFL 26W Reflector

    Manufacturer: GE Lighting
         

    Self-ballasted PAR38 reflector CFL has a medium base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Alternate Manufacturer Part No.
    Price
    FLE26/2/PAR38/XL
    25052252
    26
    10000
    1300
    2700
    6 Per Case
    80895
    $
    111
    .84
    6 Ea
    /
    Package
    25052252
    Wattage
    26
    Rated Life (Hour)
    10000
    Initial Lumens
    1300
    Color Temperature (Kelvin)
    2700
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    80895
    $
    111
    .84
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE26/2PAR38XCD
    25067995
    26
    10000
    1300
    2700
    3 Per Case
    47483
    $
    62
    .64
    3 Ea
    /
    Package
    25067995
    Wattage
    26
    Rated Life (Hour)
    10000
    Initial Lumens
    1300
    Color Temperature (Kelvin)
    2700
    Packaging
    3 Per Case
    Alternate Manufacturer Part No.
    47483
    $
    62
    .64
    3 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE26/2/PAR38/CD
    25022353
    26
    10000
    1200
    2700
    3 Per Case
    21739
    $
    12
    .74
    /
    EA
    25022353
    Wattage
    26
    Rated Life (Hour)
    10000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    2700
    Packaging
    3 Per Case
    Alternate Manufacturer Part No.
    21739
    $
    12
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052252 SKU, 25052252 ANALYTICS...
    Initial Lumens
    1300
    Color Temperature (Kelvin)
    2700
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    80895
    Price
    $
    111
    .84
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067995 SKU, 25067995 ANALYTICS...
    Initial Lumens
    1300
    Color Temperature (Kelvin)
    2700
    Packaging
    3 Per Case
    Alternate Manufacturer Part No.
    47483
    Price
    $
    62
    .64
    3 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022353 SKU, 25022353 ANALYTICS...
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    2700
    Packaging
    3 Per Case
    Alternate Manufacturer Part No.
    21739
    Price
    $
    12
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available