GE Lighting 90PARHIR+3KSP10TP PAR38 50W TRAYPACK | Graybar Store
GE Lighting - PAR38 50W TRAYPACK - 90PARHIR+3KSP10TP
+ / - Hover over image to Zoom
Other Views

    PAR38 50W TRAYPACK

    Manufacturer: GE Lighting
    Manufacturer #: 90PARHIR+3KSP10TP
    SKU: 25438099
    $16.42
    Checking Pricing
         
    Wattage:90
    Rated Life (Hour):3000
    Initial Lumens:1900
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:62715
    CBCP:26500 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 90PARHIR+3KSP10TP
    • Alternate Manufacturer Part No. 62715
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 1900
    Product Overview:
    Energy-efficient halogen 90W PAR38 spotlight with medium base, color temperature 2900K, 3000 rated life hours, initial lumens 1900 for indoor or outdoor use.