GE Lighting 60PARH1500FL25TP PAR38 50W FLOOD TRAYPK | Graybar Store
GE Lighting - PAR38 50W FLOOD TRAYPK - 60PARH1500FL25TP
+ / - Hover over image to Zoom
Other Views

    PAR38 50W FLOOD TRAYPK

    Manufacturer: GE Lighting
    Manufacturer #: 60PARH1500FL25TP
    SKU: 25438100
    $12.47
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):1500
    Initial Lumens:1070
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:62704
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PARH1500FL25TP
    • Alternate Manufacturer Part No. 62704
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 1070
    Product Overview:
    Energy-efficient halogen 60W PAR38 floodlight with medium skirt base, color temperature 2900K, 1500 rated life hours, initial lumens 1070 for indoor use.