GE Lighting 25PAR36/NSP PAR36 Flood Lamp, Narrow | Graybar Store
GE Lighting - PAR36 Flood Lamp, Narrow - 25PAR36/NSP
+ / - Hover over image to Zoom
Other Views

    PAR36 Flood Lamp, Narrow

    Manufacturer: GE Lighting
    Manufacturer #: 25PAR36/NSP
    SKU: 88110985
    $15.26
    Checking Pricing
         
    Initial Lumens:150
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:25
    Alternate Manufacturer Part No.:14554
    Additional Features:Narrow Flood
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25PAR36/NSP
    • Additional Features Narrow Flood
    • Alternate Manufacturer Part No. 14554
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Initial Lumens 150
    Product Overview:
    GE PAR36 narrow flood lamp with screw terminal base, 150 initial lumens and 2000 rated life hours.