3M 200-48MM Paper Tape | Graybar Store
3M - Paper Tape - 200-48MM
+ / - Hover over image to Zoom
Other Views

    Paper Tape

    Manufacturer: 3M
    Manufacturer #: 200-48MM
    SKU: 97114367
    $5.33
    Checking Pricing
         
    Color:Tan
    Dimensions:1.88 in W x 60.14 yd L
    Material:Crepe Paper (Backing Material‎)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 200-48MM
    • Color Tan
    • Dimensions 1.88 in W x 60.14 yd L
    • Type Paper Tape
    • Temperature Rating 93 â°C
    Product Overview:
    3M™ 200 Paper Tape, Dimensions: 1.88 in W x 60.14 yd L, Crepe Paper (Backing Material‎), Tan, Thickness: 4.4 mil, Temperture Rating: 93 °C