Viking Electronics PB-1 Silent Panic Button Kit | Graybar Store
Viking Electronics - Silent Panic Button Kit - PB-1
+ / - Hover over image to Zoom
Other Views

    Silent Panic Button Kit

    Manufacturer: Viking Electronics
    Manufacturer #: PB-1
    SKU: 25380636
    $24.90
    Checking Pricing
         
    Additional Features:LED Indicates Call Connected
    Dimensions:1.38 W x 0.79 D x 2.56 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # PB-1
    • Dimensions 1.38 W x 0.79 D x 2.56 H in
    • Additional Features LED Indicates Call Connected
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1600A Silent Panic Button Kit, Dimensions: 1.38 W x 0.79 D x 2.56 H in