Great Lakes Case and Cabinet 8410-32ELS Panels, Solid Side | Graybar Store
Great Lakes Case and Cabinet - Panels, Solid Side - 8410-32ELS
+ / - Hover over image to Zoom
Other Views

    Panels, Solid Side

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 8410-32ELS
    SKU: 22108629
    $350.39
    Checking Pricing
         
    Height (Inches):84 in.
    Width (Inches):32 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 8410-32ELS
    • Color Black
    • Type Stationary
    • Height (Inches) 84 in.
    • Width (Inches) 32 in.
    Product Overview:
    Pair locking Lift-off Solid Side Panels for 84 x 32 Frame