Pentair Hoffman Panels For Type 1 Enclosures and Small Type R Enclosures | Graybar Store
Pentair Hoffman - Panels For Type 1 Enclosures and Small Type R Enclosures
+ / - Hover over image to Zoom
Other Views

    Panels For Type 1 Enclosures and Small Type R Enclosures

    Manufacturer: Pentair Hoffman
         

    Panels are to be used with NEMA type 1 enclosures and small type NEMA 3R enclosures.

    Panel:
    • 14 Gauge Steel
    • White Polyester Powder Paint Finish
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Panels
    • NEMA Ratings NEMA 1/3R
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Width (Inches)
    Height (Inches)
    Material
    Use With
    Price
    A14N12P
    88131329
    White
    10 in.
    12 in.
    $
    17
    .24
    /
    EA
    88131329
    Color
    White
    Width (Inches)
    10 in.
    Height (Inches)
    12 in.
    Material
    Use With
    $
    17
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12N10P
    88131274
    White
    8 in.
    10 in.
    $
    12
    .93
    /
    EA
    88131274
    Color
    White
    Width (Inches)
    8 in.
    Height (Inches)
    10 in.
    Material
    Use With
    $
    12
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N12P
    88131388
    White
    10 in.
    14 in.
    $
    19
    .35
    /
    EA
    88131388
    Color
    White
    Width (Inches)
    10 in.
    Height (Inches)
    14 in.
    Material
    Use With
    $
    19
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20N12P
    88131467
    White
    10.25 in.
    18.25 in.
    $
    23
    .71
    /
    EA
    88131467
    Color
    White
    Width (Inches)
    10.25 in.
    Height (Inches)
    18.25 in.
    Material
    Use With
    $
    23
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6N6P
    88132043
    White
    4.25 in.
    4.25 in.
    $
    5
    .91
    /
    EA
    88132043
    Color
    White
    Width (Inches)
    4.25 in.
    Height (Inches)
    4.25 in.
    Material
    Use With
    $
    5
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8N8P
    88132216
    White
    6 in.
    6 in.
    $
    8
    .13
    /
    EA
    88132216
    Color
    White
    Width (Inches)
    6 in.
    Height (Inches)
    6 in.
    Material
    Use With
    $
    8
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10N8P
    88131218
    White
    6 in.
    8 in.
    $
    9
    .54
    /
    EA
    88131218
    Color
    White
    Width (Inches)
    6 in.
    Height (Inches)
    8 in.
    Material
    Use With
    $
    9
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10N10P
    88131215
    White
    8.25 in.
    8.25 in.
    $
    11
    .13
    /
    EA
    88131215
    Color
    White
    Width (Inches)
    8.25 in.
    Height (Inches)
    8.25 in.
    Material
    Use With
    $
    11
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8N6P
    88132214
    White
    4 in.
    6 in.
    $
    6
    .94
    /
    EA
    88132214
    Color
    White
    Width (Inches)
    4 in.
    Height (Inches)
    6 in.
    Material
    Use With
    $
    6
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6N4P
    25153518
    White
    2.25 in.
    4.25 in.
    Steel
    Small Type 3R Enclosures; Type 1 Enclosure
    $
    5
    .91
    /
    EA
    25153518
    Color
    White
    Width (Inches)
    2.25 in.
    Height (Inches)
    4.25 in.
    Material
    Steel
    Use With
    Small Type 3R Enclosures; Type 1 Enclosure
    $
    5
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131329 SKU, 88131329 ANALYTICS...
    Height (Inches)
    12 in.
    Material
    Use With
    Price
    $
    17
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131274 SKU, 88131274 ANALYTICS...
    Height (Inches)
    10 in.
    Material
    Use With
    Price
    $
    12
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131388 SKU, 88131388 ANALYTICS...
    Height (Inches)
    14 in.
    Material
    Use With
    Price
    $
    19
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131467 SKU, 88131467 ANALYTICS...
    Height (Inches)
    18.25 in.
    Material
    Use With
    Price
    $
    23
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132043 SKU, 88132043 ANALYTICS...
    Height (Inches)
    4.25 in.
    Material
    Use With
    Price
    $
    5
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132216 SKU, 88132216 ANALYTICS...
    Height (Inches)
    6 in.
    Material
    Use With
    Price
    $
    8
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131218 SKU, 88131218 ANALYTICS...
    Height (Inches)
    8 in.
    Material
    Use With
    Price
    $
    9
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131215 SKU, 88131215 ANALYTICS...
    Height (Inches)
    8.25 in.
    Material
    Use With
    Price
    $
    11
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132214 SKU, 88132214 ANALYTICS...
    Height (Inches)
    6 in.
    Material
    Use With
    Price
    $
    6
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25153518 SKU, 25153518 ANALYTICS...
    Height (Inches)
    4.25 in.
    Material
    Steel
    Use With
    Small Type 3R Enclosures; Type 1 Enclosure
    Price
    $
    5
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available