Square D (Schneider Electric) HCW86TSD Panelboard Trim With Board | Graybar Store
Square D (Schneider Electric) - Panelboard Trim With Board - HCW86TSD
+ / - Hover over image to Zoom
Other Views

    Panelboard Trim With Board

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCW86TSD
    SKU: 97169709
    $1,444.71
    Checking Pricing
         
    Height (Inches):86 in.
    Mounting Type:Surface Mount
    Style:Front
    Width (Inches):42 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCW86TSD
    • Style Front
    • Height (Inches) 86 in.
    • Mounting Type Surface Mount
    • Width (Inches) 42 in
    • Accessory Type Trim With Door
    • Country of Origin US - USA
    Product Overview:
    I Line™ Panelboard Trim With Board, Dimensions 42 W x 86 in. H, Front