Square D (Schneider Electric) HCR86TSD Panelboard Trim | Graybar Store
Square D (Schneider Electric) - Panelboard Trim - HCR86TSD
+ / - Hover over image to Zoom
Other Views

    Panelboard Trim

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCR86TSD
    SKU: 99973259
    $1,444.71
    Checking Pricing
         
    Height (Inches):86 in.
    Mounting Type:Surface Mount
    Use With:Service Equipment When Provided With a Main Circuit Breaker
    Width (Inches):44 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCR86TSD
    • Height (Inches) 86 in.
    • Mounting Type Surface Mount
    • Width (Inches) 44 in
    Product Overview:
    I Line™ Panelboard Trim, Dimensions 44 W x 86 in. H