Square D (Schneider Electric) HCM48TS Panelboard Trim | Graybar Store
Square D (Schneider Electric) - Panelboard Trim - HCM48TS
+ / - Hover over image to Zoom
Other Views

    Panelboard Trim

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM48TS
    SKU: 97144547
    $421.37
    Checking Pricing
         
    Height (Inches):48 in.
    Mounting Type:Surface Mount
    No. of Circuits:27
    Style:Front
    Amps:225/400/600/800A
    Width (Inches):32 in
    Depth:8.25 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM48TS
    • Style Front
    • Amps 225/400/600/800A
    • Depth 8.25 in
    • Height (Inches) 48 in.
    • Mounting Type Surface Mount
    • No. of Circuits 27
    • Width (Inches) 32 in
    • Accessory Type 4 Piece Trim Without Door
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I Line™ Panelboard Trim, 225/400/600/800A, Dimensions 32 W x 48 in. H, Front
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts