Ilsco PB2-300 Panelboard Stack Lug | Graybar Store
Ilsco - Panelboard Stack Lug - PB2-300
+ / - Hover over image to Zoom
Other Views

    Panelboard Stack Lug

    Manufacturer: Ilsco
    Manufacturer #: PB2-300
    SKU: 88138128
    $25.40
    Checking Pricing
         
    Wire Size:6 AWG to 300 kcmil
    Stud Size (Inches):5/16
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PB2-300
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 300 kcmil
    • Material Aluminum
    • For Use With Aluminum, Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Panelboard stack lug with conductor range of 6 AWG to 300 kcmil. 2 port.