Square D (Schneider Electric) HCR548612U Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - HCR548612U
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCR548612U
    SKU: 99973231
    $12,053.23
    Checking Pricing
         
    Accomodates:3RLC; 6PL
    Amps:1200A
    Mains:Breaker; Lug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCR548612U
    • Accomodates 3RLC; 6PL
    • Amps 1200A
    • Mains Breaker; Lug
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 1200 A, Mains: Breaker; Lug, Accomodates: 3RLC; 6PL