Square D (Schneider Electric) HCM23646 Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - HCM23646
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM23646
    SKU: 88240782
    $2,978.64
    Checking Pricing
         
    Mains:Lug
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM23646
    • Amps 600A
    • Mains Lug
    • Country of Origin US - USA
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 600 A, Mains: Lug