Square D (Schneider Electric) NQ472L2 Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - NQ472L2
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ472L2
    SKU: 25180775
    $2,720.66
    Checking Pricing
         
    Voltage (Volts):240 V AC; 48 V DC
    Mains:Breaker; Lug
    Amps:225A
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ472L2
    • Voltage (Volts) 240 V AC; 48 V DC
    • Amps 225A
    • Mains Breaker; Lug
    • Phase 3-Phase
    • Country of Origin 99 - Multiple
    Product Overview:
    Panelboard Interior, 225A, Main Lug, 3-Phase, 240V AC/48V DC