Square D (Schneider Electric) HCP50864 Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - HCP50864
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP50864
    SKU: 25066808
    $3,624.68
    Checking Pricing
         
    Mains:Lug
    Amps:400A
    Accomodates:5PL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP50864
    • Accomodates 5PL
    • Amps 400A
    • Mains Lug
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 400 A, Mains: Lug, Accomodates: 5PL