Square D (Schneider Electric) HCP235912N Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - HCP235912N
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP235912N
    SKU: 22106197
    $6,685.01
    Checking Pricing
         
    Mains:Lug
    Amps:1200A
    Accomodates:2PL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP235912N
    • Accomodates 2PL
    • Amps 1200A
    • Mains Lug
    • Country of Origin US - USA
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 1200 A, Mains: Lug, Accomodates: 2PL