Square D (Schneider Electric) HC2686DB Panelboard | Graybar Store
Square D (Schneider Electric) - Panelboard - HC2686DB
+ / - Hover over image to Zoom
Other Views

    Panelboard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HC2686DB
    SKU: 22079202
    $163.99
    Checking Pricing
         
    Height (Inches):86 in.
    Width (Inches):26 in
    NEMA Rating:NEMA 1
    No. of Circuits:54
    Amps:800A
    Use With:HC2686T; HC2686WP; PK32DGTACU
    Depth:241 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HC2686DB
    • Amps 800A
    • Depth 241 mm
    • Height (Inches) 86 in.
    • NEMA Rating NEMA 1
    • No. of Circuits 54
    • Width (Inches) 26 in
    • Accessory Type Panelboard Enclosure
    • Use With HC2686T; HC2686WP; PK32DGTACU
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Panelboard, Amps: 800 A, Height (Inches): 86 in, Width (Inches): 26 in
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area