Panduit CPM122S-C Panel Switch Cable | Graybar Store
Panduit - Panel Switch Cable - CPM122S-C
+ / - Hover over image to Zoom
Other Views

    Panel Switch Cable

    Manufacturer: Panduit
    Manufacturer #: CPM122S-C
    SKU: 88197389
    $76.45
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:2.82 in.
    Mounting Type:Control Panel Switch
    Width (Inches):1.22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPM122S-C
    • Color Natural
    • Length 2.82 in.
    • Materials Zinc-Plated Steel
    • Mounting Type Control Panel Switch
    Product Overview:
    Panel Switch Cable, Natural, Width (Inches): 1.22 in, Zinc Plated Steel, Packaging: 100 Per Pack