Panduit - Panel Replacement Kit - WMPF1E-KIT
+ / - Hover over image to Zoom
Other Views

Panel Replacement Kit

Manufacturer: Panduit
Manufacturer #: WMPF1E-KIT
SKU: 25117070
Checking Pricing
     
Height (Inches):3.6
Color:Black
Depth (Inches):0.45 in
Rack Units:2
Width (Inches):19 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMPF1E-KIT
  • Color Black
  • Rack Units 2
  • Depth (Inches) 0.45 in
  • Height (Inches) 3.6
  • Width (Inches) 19 in
Product Overview:
WMPF1E Replacement Cover Kit, 2 Rack Units, Black, 19.0 Inch W, Packaging 1