Pentair Hoffman Perforated Panel, Steel, Type 1 Pull Box | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Type 1 Pull Box
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Type 1 Pull Box

    Manufacturer: Pentair Hoffman
         

    Perforated panel is designed for use in a standard Type 1 screw cover pull box. Panel provides a fast and easy means to mount electrical equipment that require infrequent access.

    • Manufacturer Pentair Hoffman
    • Type Pull Box Perforated Panel
    • NEMA Ratings 1
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Use With
    Width (Inches)
    Material
    Size
    Price
    PB2424PP
    25650785
    22.4 in.
    Steel
    22.4 H x 23.5 W in
    $
    58
    .98
    /
    EA
    25650785
    Height (Inches)
    22.4 in.
    Color
    Use With
    Width (Inches)
    Material
    Steel
    Size
    22.4 H x 23.5 W in
    $
    58
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PB1818PP
    25231711
    16.4 in.
    Grey
    ASE18X18X Pull Box
    17.5 in.
    Steel
    $
    30
    .58
    /
    EA
    25231711
    Height (Inches)
    16.4 in.
    Color
    Grey
    Use With
    ASE18X18X Pull Box
    Width (Inches)
    17.5 in.
    Material
    Steel
    Size
    $
    30
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PB1212PP
    25172048
    10.4 in.
    Grey
    ASE12X12X Pull Box
    11.5 in.
    Steel
    $
    16
    .21
    /
    EA
    25172048
    Height (Inches)
    10.4 in.
    Color
    Grey
    Use With
    ASE12X12X Pull Box
    Width (Inches)
    11.5 in.
    Material
    Steel
    Size
    $
    16
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25650785 SKU, 25650785 ANALYTICS...
    Use With
    Width (Inches)
    Material
    Steel
    Size
    22.4 H x 23.5 W in
    Price
    $
    58
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25231711 SKU, 25231711 ANALYTICS...
    Use With
    ASE18X18X Pull Box
    Width (Inches)
    17.5 in.
    Material
    Steel
    Size
    Price
    $
    30
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172048 SKU, 25172048 ANALYTICS...
    Use With
    ASE12X12X Pull Box
    Width (Inches)
    11.5 in.
    Material
    Steel
    Size
    Price
    $
    16
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available