Ortronics (Legrand) OR-60400533 Panel Mounting Screw, Black | Graybar Store
Ortronics (Legrand) - Panel Mounting Screw, Black - OR-60400533
+ / - Hover over image to Zoom
Other Views

    Panel Mounting Screw, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400533
    SKU: 22127049
    $21.77
    Checking Pricing
         
    Packaging:50 per Pack
    Thread Size (Inches):12-24
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400533
    • Color Black
    • Type Panel Mounting Screws
    • Thread Size (Inches) 12-24
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Panel Mounting Screw, Black