Phoenix Contact 1407621 Panel Mounting Base With Single Locking Latch And Flat Gasket | Graybar Store
Phoenix Contact - Panel Mounting Base With Single Locking Latch And Flat Gasket - 1407621
+ / - Hover over image to Zoom
Other Views

    Panel Mounting Base With Single Locking Latch And Flat Gasket

    Manufacturer: Phoenix Contact
    Manufacturer #: 1407621
    SKU: 25691631
    $10.16
    Checking Pricing
         
    Use With:Contact Inserts HC-B6, BB10, DD24, M
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1407621
    • Materials Polyamide
    • Use With Contact Inserts HC-B6, BB10, DD24, M
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    B6 Panel Mounting Base With Single Locking Latch And Flat Gasket, Polyamide
    Completely corrosion-resistant; Halogen-free plastic; Low weight; Lower costs than metal version; Lower risk of condensation; Marking label can be attached; Metal inlays ensure leading PE contact with angled plugs; PE Sheets are Connected by Means of a Metal Frame Integrated in the Sleeve Housing