Bussmann (Eaton) HPF-RR-WT HPF Series 30A 600V Panel Mount Fuse Holder With Screw Type Knob For KTK R/LP CC/FNQ R Class CC Fuses, Splash Proof Knob | Graybar Store
Bussmann (Eaton) - HPF Series 30A 600V Panel Mount Fuse Holder With Screw Type Knob For KTK R/LP CC/FNQ R Class CC Fuses, Splash Proof Knob - HPF-RR-WT
+ / - Hover over image to Zoom
Other Views

    HPF Series 30A 600V Panel Mount Fuse Holder With Screw Type Knob For KTK R/LP CC/FNQ R Class CC Fuses, Splash Proof Knob

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPF-RR-WT
    SKU: 99488770
    $16.20
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Additional Features:Screw-type knob; One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    Use With:13/32 x 1-5/16 in to 1-1/2 in Fuses
    Standard:CSA; UL
    Connection:Quick Connect
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPF-RR-WT
    • Additional Features Screw-type knob; One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    • Amps 30A
    • Fuse Dimension 13/32 Dia. x 1 5/16 to 1 1/2 L in.
    • Use With 13/32 x 1-5/16 in to 1-1/2 in Fuses
    Product Overview:
    Eaton® HPF Series Panel Mounted Fuse Holder, Amps: 30 A, Voltage Rating: 600 V, CC, CSA; UL